10 in. Cast Iron Wafer EPDM Gear Operator Handle Butterfly Valve
CW Series 10 in. Cast Iron Wafer EPDM Gear Operator Handle Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Only available with cast iron lug or wafer body, aluminum bronze disc and the following operators
- Lever handle, gear operator or actuation (lug only)
- Cast iron butterfly valve, wafer pattern, EPDM liner
- Non-shock
- 2 in - 12 in rated 200 psi, 14 in - 48 in rated 150 psi
- ABS approved product
- Bubble-tight shut-off
-
Lead Law Compliant
Specifications
- API:
- API 609
- ASTM:
- ASTM A-126 Class B, ASTM B-148
- Clean Bagged:
- No
- Collection:
- CW Series
- End Connection 1:
- Wafer
- End Connection 2:
- Wafer
- End Connections:
- Wafer
- FM Approved:
- No
- Height:
- 21-67/100 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-41/50 in
- MSS:
- MSS SP-67 Type 1
- Material:
- Cast Iron, Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- Valve Body Style:
- Wafer
- Valve Disc Material:
- Aluminum Bronze
- Valve Operator:
- Gear Operator Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 10 in
- Valve Type:
- Butterfly Valve
- Weight:
- 67 lb
- Width:
- 14-1/4 in