This product requires certification to purchase.

5 in. Cast Iron Flanged Gate Valve

Milwaukee Valve

F-2885-M 5 in. Cast Iron Flanged Gate Valve

  • Fast #
  • Part #M2885MSS
  • Item #7909444
  • Manufacturer Part #2885-M - 500S
4.4 out of 5 Customer Rating
Brand image
Milwaukee Valve

F-2885-M 5 in. Cast Iron Flanged Gate Valve

  • Fast #
  • Part #M2885MSS
  • Item #7909444
  • Manufacturer Part #2885-M - 500S
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • OS&Y
  • Flexible wedge
  • Cast iron gate valve, 125 swp - 200 wog, flanged ends
  • Conforms to MSS SP-70 ,type 1
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASME:
ASME B16.1
ASTM:
ASTM A126 Class B, ASTM A307 Grade B, ASTM A536, ASTM B16, ASTM B62
Collection:
F-2885-M
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Length (in):
12 in
Handle Material:
Cast Iron
Height:
27-13/100 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
10 in
MSS:
MSS SP-70
Material:
Cast Iron, Cast Bronze
NSF Certified:
No
Origin:
Domestic
Pressure - High:
125, 200
Pressure Class:
125#
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM - WWW.PROP65WARNINGS.CA.GOV
Recommended Valve Application:
Gas, Oil, Steam, Water
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Body Style:
Flanged
Valve Bonnet Type:
Bolted
Valve Disc Material:
Cast Iron
Valve Operator:
Handwheel
Valve Seat Material:
Cast Bronze
Valve Size:
5 in
Valve Stem:
Outside
Valve Type:
Gate Valve
Weight:
147.7 lb