2 in. Cast Iron Flanged Gate Valve

You last purchased this on
 
Milwaukee Valve

F-2894-M 2 in. Cast Iron Flanged Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee Valve

F-2894-M 2 in. Cast Iron Flanged Gate Valve

  • Fast #
  • Part #M2894MK
  • Item #1948497
  • Manufacturer Part #2894-M - 200
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Conforms to MSS SP-70
  • Gland packed
  • Cast iron gate valve, 250 SWP – 500 WOG, flanged ends
  • Solid wedge disc
  • Non-shock
  • Requires Certification

Specifications

ASME:
ASME B16.1
ASTM:
ASTM A-126 Class B, ASTM A-536, ASTM B-16, ASTM B-62
Application:
Steam Working Pressure
Collection:
F-2894-M
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Length (in):
8 in
Handle Material:
Cast Iron
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
8-1/2 in
MSS:
MSS SP-70
Material:
Cast Iron, Bronze
Maximum Temperature:
450
NSF Certified:
No
Origin:
Global
Pressure - High:
250, 500
Pressure Class:
250#, 500#
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Body Style:
Flanged
Valve Bonnet Type:
Bolted
Valve Disc Material:
Cast Iron
Valve Operator:
Hand Wheel
Valve Seat Material:
Bronze
Valve Size:
2 in
Valve Stem:
Outside
Valve Type:
Gate Valve
Weight:
51.24 lb
Width:
2 in