2-1/2 in. Cast Iron Flanged Swing Check Valve
F-2974M 2-1/2 in. Cast Iron Flanged Swing Check Valve
Frequently Purchased Together
Product Details
- Horizontal swing
- Flanged ends
- 200 WOG - 125 SWP
- Non-shock
- Conforms to MSS SP-71 , type 1
Specifications
- ASME:
- ASME B16.1
- ASTM:
- ASTM A-126, ASTM A-307, ASTM A-536, ASTM B-16, ASTM B-62
- Application:
- Steam Working Pressure
- Clean Bagged:
- No
- Collection:
- F-2974M
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Flow Rate:
- 221 gpm
- Height:
- 5-19/50 in
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 8-1/2 in
- MSS:
- MSS SP-71
- Material:
- Cast Iron
- Maximum Temperature:
- 150
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Horizontal Swing
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Cast Iron
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Dual Port
- Valve Seat Material:
- Bronze
- Valve Size:
- 2-1/2 in
- Valve Type:
- Swing Check Valve
- Weight:
- 39 lb
- Width:
- 2-1/2 in