3 in. Cast Iron Flanged Swing Check Valve
This product has been replaced by
Manufacturer Part #2974-M - 300
F-2974M 3 in. Cast Iron Flanged Swing Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bolted cap
Specifications
- Collection:
- F-2974M
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Cast Iron
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Pressure Class:
- 125#
- UL Listed:
- No
- Valve Body Style:
- 1 piece
- Valve Disc Material:
- Cast Iron
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Bronze
- Valve Size:
- 3 in
- Valve Type:
- Swing Check Valve
- Width:
- 9-1/2 in