12 in. Ductile Iron Lug EPDM Lever Handle Butterfly Valve
ML Series 12 in. Ductile Iron Lug EPDM Lever Handle Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Bubble-tight shut-off
- ABS approved product (2 in. -24 in.)
- Ductile iron butterfly valve, lug pattern, EPDM liner
- 2 in. – 12 in. rated 200 psi, 14 in. – 48 in. rated 150 psi
- Options can be combined, please consult factory
- Actuation, memory stop, stem extension, chain wheel
- The wetted surface of this product contacted by consumable water contains less than one quarter of one percent (0.25%) of lead by weight
- Non-shock
-
Lead Law Compliant
Specifications
- API:
- API 609
- ASME:
- ASME B16.1, ASME B16.47, ASME B16.5
- ASTM:
- ASTM A-536
- Clean Bagged:
- No
- Collection:
- ML Series
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- FM Approved:
- No
- Height:
- 22-81/100 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-3/50 in
- MSS:
- MSS SP-67
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- Valve Body Style:
- Lug
- Valve Disc Material:
- Aluminum Bronze
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 12 in
- Valve Stem:
- Extension
- Valve Type:
- Butterfly Valve
- Weight:
- 94.7 lb
- Width:
- 17 in