4 in. Cast Iron EPDM Lever Handle Butterfly Valve
ML Series 4 in. Cast Iron EPDM Lever Handle Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Quarter Turn Operation
- ABS approved product (2 in. -24 in.)
- Bubble-Tight Shutoff
- Actuation, memory stop, stem extension, chain wheel
- 2 in. – 12 in. rated 200 psi, 14 in. – 48 in. rated 150 psi
- Options can be combined, please consult factory
- Dead End Service
Specifications
- ANSI:
- ANSI 372
- API:
- API 609
- ASTM:
- ASTM A-126, ASTM A-351, ASTM A-536, ASTM B-48
- Clean Bagged:
- No
- Collection:
- ML Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Height:
- 12-19/50 in
- IAPMO Listed -:
- No
- ISO:
- ISO 14001:2015, ISO 9001:2015
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 2-7/100 in
- MSS:
- MSS SP-67
- Material:
- Cast Iron, Stainless Steel, Rubber
- Material Type:
- CF8M, EPDM, 316
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Recommended Valve Application:
- Water, Gas
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- 316 Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 4 in
- Valve Stem:
- Extension
- Valve Type:
- Butterfly Valve
- Weight:
- 17.43 lb
- Width:
- 7-1/2 in