Ultra Pure™ 1-1/2 in. Bronze Solder Gate Valve

Part #MUP115J  |  Item #3909494  |  Manufacturer Part #UP115 - 112

$267.63 EACH

Valve Size:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 10
  • Case: 120
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Low lead valve for potable water
  • Threaded bonnet
  • 300 CWP
  • Solder

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61

ASME Specifications: ASME B16.22

ASTM Specifications: ASTM B-584 C89833

Clean Bagged: No

Collection: Ultra Pure™

Color Finish: Bronze

Color Finish Category: Bronze Tones

Diameter: 1-1/2 in

End Connection 1: Solder

End Connection 2: Solder

End Connections: Solder

FM Approved: No

Handle Material: Malleable Iron

Height: 6-1/2 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 3-63/100 in

MSS Specifications: MSS SP-80

Material: Bronze

Maximum Pressure: 300 psig

Maximum Temperature: 212

Minimum Temperature: -20

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Origin: Domestic

Pressure Class: 125#

Recommended Valve Application: Potable Water, Water

UL Listed: No

Valve Body Material: Bronze

Valve Bonnet Type: Threaded

Valve Disc Material: Bronze

Valve Operator: Wheel Handle

Valve Port Opening: Full Port

Valve Seat Material: Bronze

Valve Size: 1-1/2 in

Valve Stem: Non-rising

Valve Type: Gate Valve

Width: 3-1/2 in