Milwaukee Valve
Ultra Pure™ 1 in. Bronze Solder Swing Check Valve
Part #MUP1509G | Item #3909467 | Manufacturer Part #UP1509 - 100
Valve Size:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 6,
- Case: 6
How to get it:
Product Details
- Low lead valve for potable water
- Horizontal swing check
- 300 CWP
- Solder
Specifications
ANSI Specifications: ANSI 372, ANSI 61
ASME Specifications: ASME B16.22
ASTM Specifications: ASTM B-584 C89833
Clean Bagged: No
Collection: Ultra Pure™
Color Finish: Bronze
Color Finish Category: Bronze Tones
Diameter: 1 in
End Connection 1: Solder
End Connection 2: Solder
End Connections: Solder
FM Approved: No
Height: 1-97/100 in
IAPMO Listed: Yes
Lead Law Compliant: Yes
Length: 4 in
MSS Specifications: MSS SP-80
Material: Bronze
Maximum Pressure: 300 psig
Maximum Temperature: 212
Minimum Temperature: -20
NSF Certified: Yes
NSF Specifications: NSF 372, NSF 61
Origin: Domestic
Pressure Class: 125#
Recommended Valve Application: Potable Water, Water
UL Listed: No
Valve Body Material: Bronze
Valve Body Style: Check
Valve Bonnet Type: Threaded
Valve Disc Material: Brass
Valve Port Opening: Full Port
Valve Seat Material: Bronze
Valve Size: 1 in
Valve Type: Swing Check Valve
Width: 4 in