3 in. Ductile Iron EPDM Lever Handle Butterfly Valve
ML Series 3 in. Ductile Iron EPDM Lever Handle Butterfly Valve
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Quarter Turn Operation
- ABS approved product (2 in. -24 in.)
- Bubble-Tight Shutoff
- Actuation, memory stop, stem extension, chain wheel
- Non-shock
- The wetted surface of this product contacted by consumable water contains less than one quarter of one percent (.25%) of lead by weight
- Options can be combined, please consult factory
- Dead End Service
Specifications
- API:
- API 609
- ASTM:
- ASTM A-126, ASTM A-351, ASTM A-536, ASTM B-148
- Clean Bagged:
- No
- Collection:
- ML Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Height:
- 11-13/100 in
- IAPMO Listed -:
- No
- ISO:
- ISO 14001:2015, ISO 9001:2015
- Length:
- 1-81/100 in
- MSS:
- MSS SP-67
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- CF8M, EPDM
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Recommended Valve Application:
- Water, Gas
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 3 in
- Valve Stem:
- Extension
- Valve Type:
- Butterfly Valve
- Weight:
- 11.8 lb
- Width:
- 6 in