DESCRIPTION

Milwaukee Valve UPBA100 3 in. Cast Bronze Standard Port NPT Ball Valve

MUPBA100AM

Manufacturer Part #: UPBA-100 A 300

Valve Size:

3 in

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM A-276 S31600, ASTM B-584 C89833
Application
Potable Water
Clean Bagged
No
Collection
UPBA100
End Connection 2
NPT
End Connections
NPT
FM Approved
No
Handle Material
Zinc Plated Steel
High Pressure
600
IAPMO Listed
Yes
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
No
Valve Body Material
Cast Bronze
Valve Disc Material
316 Stainless Steel
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE 15% Glass Filled
Valve Stem
Blowout-proof
Valve Type
Ball Valve

Print