1-1/2 in. Cast Bronze Standard Port NPT 600# Ball Valve

You last purchased this on
 
Milwaukee Valve

Ultra Pure® 1-1/2 in. Cast Bronze Standard Port NPT 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee Valve

Ultra Pure® 1-1/2 in. Cast Bronze Standard Port NPT 600# Ball Valve

  • Fast #
  • Part #MUPBA100SJ
  • Item #3909502
  • Manufacturer Part #UPBA-100S A 112
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Bubble-Tight Shutoff
  • Quarter Turn Operation
  • Low lead valve for potable water
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-276, ASTM B-16 C36000, ASTM B-584 C89833, ASTM B-633
BAA Compliant:
No
Clean Bagged:
No
Collection:
Ultra Pure®
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Zinc Plated Steel
Handle Type:
Lever
Height:
1-97/100 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-24/25 in
MA Approved -:
No
MSS:
MSS SP-110
Material:
Cast Bronze
Maximum Temperature:
212
Minimum Temperature:
-20
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
600
Pressure Class:
600#
Recommended Valve Application:
Potable Water
UL Listed:
No
Valve Body Material:
Cast Bronze
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE 15% Glass Filled
Valve Size:
1-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
3.335 lb
cUPC Certified:
No