UPBA475B 3/4 in. Forged Brass Full Port Threaded 600# Ball Valve

Part #MUPBA475BF  |  Item #3909453  |  Manufacturer Part #UPBA-475B - 34

$43.19 EACH
(Pricing is for 3/4 in)

Valve Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Lead Law Compliant

Specifications

ANSI Specifications: ANSI Z21.15A

ASME Specifications: [ASME A112.4.14, ASME B16.44]

Collection: UPBA475B

Color Finish: Polished Chrome

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

MSS Specifications: MSS SP-110

Material: Forged Brass

Maximum Pressure: 600 psi WOG

NSF Certified: No

Pressure Class: 600#

UL Listed: Yes

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: PTFE

Valve Size: 3/4 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve