3/4 x 1 in. Metal Valve Stem Extension

You last purchased this on
 
Milwaukee Valve

XM 3/4 x 1 in. Metal Valve Stem Extension

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee Valve

XM 3/4 x 1 in. Metal Valve Stem Extension

  • Fast #
  • Part #M8697FM940
  • Item #3968819
  • Manufacturer Part #8697 - FM-940
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Used with models BA100/100S/150/150S
  • Fit sizes 3/4" - 1"
  • Extension stem with memory stop
  • Requires Certification

Specifications

Brand Model Compatibility:
BA-100, BA-150, BA-300 and BA-350
Clean Bagged:
No
Collection:
XM
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
1 in
Fitting Sizes:
3/4 in - 1 in
Height:
3/4 in
IAPMO Listed -:
No
Material:
Metal
NSF Certified:
No
Product Type:
Valve Stem Extension
UL Listed:
No
Valve Stem:
Extension