XXL Size Nylon and Polyester Winter Performance Gloves in Black and Red

You last purchased this on
 
Milwaukee®

XXL Size Nylon and Polyester Winter Performance Gloves in Black and Red

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

XXL Size Nylon and Polyester Winter Performance Gloves in Black and Red

  • Fast #
  • Part #M48730034
  • Item #8035220
  • Manufacturer Part #48-73-0034
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 60 g layer of insulation for all day warmth
  • Smartswipe™ knuckle & durable layer between thumb & index finger
  • Waterproof and windproof layer protect against cold and wet
  • Nylon pull
  • Terry cloth sweat wipe
  • Durable reinforced layer between the thumb and index finger
  • Requires Certification

Specifications

Application:
Pipe Fitting
Battery Type:
Lithium-ion
Color Finish Category:
Blacks
Color Finish Name:
Black, Red
Gender:
Unisex
Glove Size:
XXL
Glove Type:
Cold Weather, Insulated, Light Material Handling, Waterproof, Windproof, Work
Height:
2-1/5 in
Length:
12-3/10 in
Material:
Cotton, Plastic
Material Type:
Nylon, Polyester, Terry
Number of Pieces:
1 Piece
Reusable:
Yes
Weight:
0.36 lb
Width:
5-3/5 in