1/4 x 1/4 x 1/4 in. Hex Phillips

You last purchased this on
 
Minerallac

1/4 x 1/4 x 1/4 in. Hex Phillips

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minerallac

1/4 x 1/4 x 1/4 in. Hex Phillips

  • Fast #
  • Part #M38506
  • Item #7234813
  • Manufacturer Part #38506
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Bit Diameter(s) (In):
1/4 in
Bit Sizes:
1/4 in
Drill Bit Type:
Phillips
Length:
6 in
Material:
Steel
Product Type:
Screwdriver Bit
Shank Size:
1/4 in
Shank Style:
Hex