Mini Straight Connector Track Lighting in Black
Mini Straight Connector Track Lighting in Black
Frequently Purchased Together
Product Details
- 1 Year Limited Warranty
- UL Application: Track
- UL application: track
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 7-1/4 in
- Length:
- 5 in
- Lighting Style:
- Utility
- Material:
- Plastic
- UL Listed:
- No
- Width:
- 1-1/2 in