5-1/2 in. 100W 1-Light Mini Pendant in Polished Nickel with Etched Glass Shade

You last purchased this on
 
Minka Lavery

1730 Series 5-1/2 in. 100W 1-Light Mini Pendant in Polished Nickel with Etched Glass Shade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Lavery

1730 Series 5-1/2 in. 100W 1-Light Mini Pendant in Polished Nickel with Etched Glass Shade

  • Fast #
  • Part #M1731613
  • Item #4199883
  • Manufacturer Part #1731-613
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Polished Nickel
  • Etched glass box pleat glass
  • Minka Lavery® 1730 Series
  • Adjustable to 51" H max
  • Dimmable
  • Dimensions: 5-3/4" W x 5-1/2" H
  • Requires one 100W medium base bulb
  • Requires Certification

Documents


Specifications

Collection:
1730 Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
5-3/4 in
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Etched Box Pleat
Height:
51 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Material:
Glass
Number of Lights:
1
UL Listed:
No
Watts:
100 W