100 W 1-Light Mini Pendant in Brushed Nickel
Agilis™ 100 W 1-Light Mini Pendant in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Constructed of metal and glass for durability and beauty
- Uses one 100-Watt medium base bulb, sold separately
- Do the fixtures in your home need to be rejuvenated with an updated look.
- Compatible with standard wall dimmer
- Additional downrods are included for adjustable hanging length up to 51 in. maximum
Documents
Specifications
- Collection:
- Agilis™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Energy Star Compliant:
- No
- Glass Type:
- Lamina Blanca
- Height:
- 51 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Contemporary
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 7-3/4 in