• Cart

DESCRIPTION

  • Brushed Nickel
  • Dimensions: 32" W x 8-1/4" H 8-3/4" L
  • Lamina Blanca glass
  • Minka Lavery® Agilis™ collection
  • Requires three 100W medium base bulbs
  • Reversible
  • UL listed - damp location

Minka Agilis™ 8-3/4 in. 100 W 3-Light Medium Vanity in Brushed Nickel

M681384

Color Finish

Brushed Nickel

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Agilis™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
8-3/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Lamina Blanca
Height
8-1/4 in
Light Bulb Base Type
Medium E-27
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Material
Glass
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
32 in

$178.09
EACH

(Pricing is for Brushed Nickel)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment

DOCUMENTS