3/4 x 24 in. Downrod in Gun Metal
3/4 x 24 in. Downrod in Gun Metal
Frequently Purchased Together
Product Details
- 24 in MinkaAire Ceiling Fan Downrod 3/4 in I.D.
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Gun Metal
- Depth:
- 1/5 in
- Diameter:
- 3/4 in
- Dimmable:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 24 in
- Material:
- Steel
- UL Listed:
- No
- Weight:
- 1.5 lb
- Width:
- 3/4 in