40W 3-Light Candelabra E-12 Base Universal Light Kit in Tea Stain
40W 3-Light Candelabra E-12 Base Universal Light Kit in Tea Stain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tea Stain
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Name:
- Tea Stain
- Energy Star Compliant:
- No
- Height:
- 2-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Down Lighting
- Number of Lights:
- 3
- UL Listed:
- No
- Watts:
- 40 W