29W 3-Blade Ceiling Fan in Brushed Nickel

You last purchased this on
 
Minka Aire

Aviation 29W 3-Blade Ceiling Fan in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Aire

Aviation 29W 3-Blade Ceiling Fan in Brushed Nickel

  • Fast #
  • Part #MF853BNCL
  • Item #7923904
  • Manufacturer Part #F853-BN/CL
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

AMP:
0.081, 0.457
Blade Span:
60 in
CEC Compliant:
For Sale in CA
CFM:
5159 ft3/min
Ceiling Fan Blade Finish:
Coal
Collection:
Aviation
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Control Type:
Remote Control
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
11-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Material:
Plastic
Material Type:
ABS
Number of Blades:
3
RPM:
125
UL Listed:
No
Watts:
29 W