3-Blade Ceiling Fan in Brushed Nickel
Aviation 3-Blade Ceiling Fan in Brushed Nickel
Frequently Purchased Together
Product Details
- Limited lifetime warranty
- Brushed Nickel/Silver
-
Green
Specifications
- AMP:
- 0.42
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6604 ft3/min
- Ceiling Fan Blade Finish:
- Silver
- Collection:
- Aviation
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel/Silver
- Control Type:
- Remote
- Diameter:
- 60 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 12 in
- Indoor Outdoor:
- Indoor
- Lighting Style:
- Contemporary
- Number of Blades:
- 3
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- RPM:
- 117
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 25.92 W
- Width:
- 60 in