10 Blades 65 in. Ceiling Fan with Integrated LED in Grey
Barn 10 Blades 65 in. Ceiling Fan with Integrated LED in Grey
Frequently Purchased Together
Product Details
- Wi-Fi helps control light, speed, and more through the smart devices
- Integrated light uses 40-Watt LED1984 delivered lumens
- Features a DC motor for efficient performance
- Delivered Lumen: 1984 CRI: 94
Specifications
- AMP:
- 0.68
- Application:
- Residential
- Blade Pitch:
- 16°
- Blade Span:
- 65 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 9155 ft3/min
- Ceiling Fan Blade Finish:
- Barnwood
- Collection:
- Barn
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Color Rendering Index:
- 94
- Color Temperature:
- 3000
- Control Type:
- Remote Control
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 21-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 65 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Farmhouse
- Lumens:
- 1984
- Material:
- Plastic
- Material Type:
- ABS
- Max CFM:
- 9188 cfm
- Number Of Hours:
- 30000 h
- Number of Blades:
- 10
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fan
- RPM:
- 125
- Smart Home Enabled:
- Yes
- Volts:
- 120V
- Watts:
- 40 W
- Weight:
- 32.41 lb