63W 3-Blade Ceiling Fan with 58 in. Blade Span and LED Light in White
Concept™ I 63W 3-Blade Ceiling Fan with 58 in. Blade Span and LED Light in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 3-Blade 58" Sweep
- 14 Degree Blade Pitch
- Concept I Wet White Ceiling Fan with LED Light
- Full Function Wall Control System (Incl.)
- 540 Delivered Lumens Output
- Maximum CFM 5491
- An integrated 14W LED
- 6" Downrod
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- AMP:
- 0.55
- Blade Pitch:
- 14°
- Blade Span:
- 58 in
- CFM:
- 5491 ft3/min
- CSA Certified:
- No
- Ceiling Fan Blade Finish:
- White
- Collection:
- Concept™ I
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 84
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- White Opal
- Height:
- 18-1/2 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Downrod Only, Angled Mount
- Length:
- 58 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1363
- Material:
- Plastic
- Material Type:
- ABS
- Number Of Hours:
- 30000 h
- Number of Blades:
- 3
- Number of Lights:
- 1
- Power Source:
- Electric
- RPM:
- 143
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 63 W
- Weight:
- 28.13 lb
- Width:
- 58 in