43.09W 3-Blade LED Ceiling Fan with 44 in. Blade Span in Oil Rubbed Bronze
Concept™ II 43.09W 3-Blade LED Ceiling Fan with 44 in. Blade Span in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- 3-Blades 44"
- 14 Degree Blade Pitch
- Concept II Oil Rubbed Bronze Ceiling Fan with LED Light
- Full Function Hand Held Remote Control System (Incl.)
- 540 Delivered Lumens Output
- Maximum CFM 3783
- An integrated 14W LED
- Flush mount
- Limited lifetime warranty
Specifications
- AMP:
- 0.394
- Blade Pitch:
- 14°
- Blade Span:
- 44 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 3783 ft3/min
- Ceiling Fan Blade Finish:
- Taupe
- Collection:
- Concept™ II
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- White Opal
- Height:
- 11-1/2 in
- Indoor Outdoor:
- Indoor
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1363
- Material:
- Plastic, Glass
- Material Type:
- ABS
- Number of Blades:
- 3
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 43.09 W