51.30W 3-Blade Ceiling Fan with 52 in. Blade Span in White
Concept™ II 51.30W 3-Blade Ceiling Fan with 52 in. Blade Span in White
Frequently Purchased Together
Product Details
- Concept II Wet White Ceiling Fan with LED Light
- 3-Blade 52" Sweep
- 14 Degree Blade Pitch
- Flush mount
- An integrated 14W LED
- 540 Delivered Lumens Output
- Maximum CFM 5389
- Full Function Wall Control System (Incl.)
- Limited lifetime warranty
Specifications
- AMP:
- 0.32, 0.39, 0.43
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5363 ft3/min
- Ceiling Fan Blade Finish:
- White
- Collection:
- Concept™ II
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Control Type:
- Wall Control
- Diameter:
- 52 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- White Opal
- Height:
- 12 in
- Indoor Outdoor:
- Indoor/Outdoor
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 620
- Material:
- Plastic, Steel, Metal
- Material Type:
- ABS
- Number of Blades:
- 3
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 14 W