5-Blade Ceiling Fan in Brushed Nickel

You last purchased this on
 
Minka Aire

Contractor Plus 5-Blade Ceiling Fan in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Aire

Contractor Plus 5-Blade Ceiling Fan in Brushed Nickel

  • Fast #
  • Part #MF556BN
  • Item #5127119
  • Manufacturer Part #F556-BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Limited lifetime warranty
  • Universal light kit adaptable
  • Requires Certification

Specifications

AMP:
0.56
Blade Pitch:
12°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
5966 ft3/min
Ceiling Fan Blade Finish:
Silver
Collection:
Contractor Plus
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
12-1/4 in
Lighting Style:
Transitional
Material:
Wood
Material Type:
Plywood
Number of Blades:
5
UL Listed:
No
Watts:
66.5 W