65 in. 3-Blade Outdoor Ceiling Fan in Coal
Light Wave 65 65 in. 3-Blade Outdoor Ceiling Fan in Coal
Frequently Purchased Together
Product Details
Product Details
- 65" 3-Blade Ceiling Fan in White Finish with Etched Lens
Specifications
- AMP:
- 0.29, 0.7
- Blade Pitch:
- Variable
- Blade Span:
- 65 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 1280 ft3/min
- Ceiling Fan Blade Finish:
- Coal
- Collection:
- Light Wave 65
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal
- Color Temperature:
- 3000
- Control Type:
- Remote Control
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Frosted White
- Height:
- 15-3/4 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Downrod
- Light Bulb Base Type:
- Integrated
- Light Bulb Shape Code:
- Z26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1883.1
- Material:
- Steel, Plastic
- Material Type:
- ABS
- Number Of Hours:
- 50000 h
- Number of Blades:
- 3
- Number of Lights:
- 1
- Proposition 65:
- WWW.P65WARNINGS.CA.GOV
- RPM:
- 121
- Volts:
- 120V
- Watts:
- 83.63 W