4-Blade Ceiling Fan in Brushed Nickel
This product has been replaced by
Manufacturer Part #F533L-BN
Mojo II 4-Blade Ceiling Fan in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited lifetime warranty
- Integrated light kit
Specifications
- AMP:
- 0.53
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5138 ft3/min
- Ceiling Fan Blade Finish:
- Medium Maple/Dark Walnut
- Collection:
- Mojo II
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Energy Star Compliant:
- No
- Glass Type:
- Frosted White
- Height:
- 13-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Wood
- Material Type:
- Plywood
- Number of Blades:
- 4
- Number of Lights:
- 3
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 63 W