62.6W 4-Blade Ceiling Fan with 52 in. Blade Span in Bone White
Mojo II 62.6W 4-Blade Ceiling Fan with 52 in. Blade Span in Bone White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 0.53
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5138 ft3/min
- Ceiling Fan Blade Finish:
- Bone White
- Collection:
- Mojo II
- Color Finish Category:
- Whites
- Color Finish Name:
- Bone White
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 13-1/2 in
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Material:
- Wood, Glass
- Material Type:
- Plywood
- Number of Blades:
- 4
- Number of Lights:
- 3
- UL Listed:
- No
- Watts:
- 62.6 W