Minka Aire
Remote Control Mounted Receiver in White
Part #MRCS223 | Item #4376579 | Manufacturer Part #RCS223
Product Details
- White
Documents
Specifications
ADA Compliant: No
CSA Certified: No
Color Finish: White
Color Finish Category: Whites
ETL Listed: No
Energy Star Compliant: No
Indoor Outdoor: Indoor
Material: Plastic
Material Type: ABS
UL Listed: No
Volts: 12V
Weight: 0.51