3-Blade Ceiling Fan in Brushed Aluminum
Roto XL 3-Blade Ceiling Fan in Brushed Aluminum
Frequently Purchased Together
Product Details
- Brushed Aluminum
- Limited lifetime warranty
Specifications
- AMP:
- 0.59
- Blade Pitch:
- 20°
- Blade Span:
- 62 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6576 ft3/min
- Ceiling Fan Blade Finish:
- Silver
- Collection:
- Roto XL
- Color Finish Category:
- Greys
- Color Finish Name:
- Brushed Aluminum
- Diameter:
- 62 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 11-1/2 in
- Indoor Outdoor:
- Indoor/Outdoor
- Material:
- Aluminum, Plastic
- Material Type:
- ABS
- Number of Blades:
- 3
- UL Listed:
- No
- Watts:
- 70.69 W