5-Blade Ceiling Fan in Brushed Nickel
Sabot 5-Blade Ceiling Fan in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited lifetime warranty
- Integrated light kit
Specifications
- AMP:
- 0.42
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5779 ft3/min
- Ceiling Fan Blade Finish:
- Silver
- Collection:
- Sabot
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Frosted White
- Height:
- 9-1/2 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 966
- Material:
- Wood
- Material Type:
- Plywood
- Number Of Hours:
- 30000 h
- Number of Blades:
- 5
- Number of Lights:
- 1
- Type:
- MF745BN
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 33 W