5 x 2-1/4 in. Glass in Etched Marble
Signature Series 5 x 2-1/4 in. Glass in Etched Marble
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2-1/4 Inch Glass Shade
Specifications
- Collection:
- Signature Series
- Diameter:
- 5 in
- ETL Listed:
- No
- Glass Type:
- Etched Marble
- Height:
- 4-3/4 in
- Length:
- 5 in
- Material:
- Glass
- UL Listed:
- No