Sloped Ceiling Adapter in Dark Restoration Bronze
Signature Sloped Ceiling Adapter in Dark Restoration Bronze
Frequently Purchased Together
Product Details
- All MinkaAire Fans with Downrods are equipped for up to 29 degree ceiling slant
- This Sloped Ceiling Adaptor allows for up 45 degrees
- Sloped Ceiling Adapter
- For 3/4" DR5 Series Downrods
- Only for use on specific MinkaAire fans
Specifications
- Collection:
- Signature
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Restoration Bronze
- Diameter:
- 3/4 in
- Height:
- 2-13/100 in
- Indoor Outdoor:
- Indoor
- Material:
- Steel, Zinc
- Product Type:
- Slope Ceiling Adapter Kit
- UL Listed:
- No
- Width:
- 4-1/2 in