60 in. 4-Blade Ceiling Fan in Oil Rubbed Bronze and Antique Brass
Spectre 60 in. 4-Blade Ceiling Fan in Oil Rubbed Bronze and Antique Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4-Blades 60" Sweep
- 14 Degree Blade Pitch
- Spectre Oil Rubbed Bronze/Antique Brass Ceiling Fan with LED light
- Hand Held Remote Control System (Incl.)
- 1100 Delivered Lumens Output
- Maximum CFM 6498
- An integrated 17W LED
- 6" Downrod
- Limited lifetime warranty
Specifications
- AMP:
- 0.44
- Blade Pitch:
- 14°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 7230 ft3/min
- Ceiling Fan Blade Finish:
- Tobacco
- Collection:
- Spectre
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze/Antique Brass
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 15 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1100
- Material:
- Plastic
- Number of Blades:
- 4
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 36.01 W