54 in. Ceiling Fan in Textured Coal
Sundowner™ 54 in. Ceiling Fan in Textured Coal
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 0.67
- Blade Pitch:
- 16°
- Blade Span:
- 54 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6401 ft3/min
- Ceiling Fan Blade Finish:
- Cola
- Collection:
- Sundowner™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Coal
- Control Type:
- Pull Chain
- Diameter:
- 54 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 15 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Ceiling Mount
- Material:
- Metal, Plastic
- Material Type:
- ABS
- Number of Blades:
- 5
- RPM:
- 161
- UL Listed:
- Yes