56 in. 4-Blade Ceiling Fan in Oil Rubbed Bronze

You last purchased this on
 
Minka Aire

Symbio 56 in. 4-Blade Ceiling Fan in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Aire

Symbio 56 in. 4-Blade Ceiling Fan in Oil Rubbed Bronze

  • Fast #
  • Part #MF828ORB
  • Item #5127101
  • Manufacturer Part #F828-ORB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 5-Blades 56" Sweep
  • 15 Degree Blade Pitch
  • Symbio Oil Rubbed Bronze Ceiling Fan with LED Light
  • Hand Held Remote Control System (Incl.)
  • 710 Delivered Lumens Output
  • Maximum CFM 6276
  • An integrated 16W LED
  • 6" Downrod
  • Limited lifetime warranty
  • Requires Certification

Specifications

AMP:
0.46
Blade Pitch:
15°
Blade Span:
56 in
CEC Compliant:
For Sale in CA
CFM:
6276 ft3/min
Ceiling Fan Blade Finish:
Medium Maple
Collection:
Symbio
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Color Temperature:
2700
Diameter:
56 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Etched Opal
Height:
17-3/4 in
Indoor Outdoor:
Indoor
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
1352
Material:
Metal, Plastic
Number of Blades:
5
Number of Lights:
1
UL Listed:
No
Watts:
16 W