60.5W 3-Blade Ceiling Fan with 52 in. Blade Span in Pewter

You last purchased this on
 
Minka Aire

Traditional Concept™ 60.5W 3-Blade Ceiling Fan with 52 in. Blade Span in Pewter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Aire

Traditional Concept™ 60.5W 3-Blade Ceiling Fan with 52 in. Blade Span in Pewter

  • Fast #
  • Part #MF594LPW
  • Item #7340798
  • Manufacturer Part #F594L-PW
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Pewter Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 3-Bladed 52" Sweep
  • 14 Degree Blade Pitch
  • Traditional Concept Pewter Ceiling Fan with LED Light
  • Full Function Wall Control System (Incl.)
  • 540 Delivered Lumens Output
  • Maximum CFM 5203
  • An integrated 14W LED
  • Flush mount
  • Limited lifetime warranty
  • Requires Certification

Specifications

AMP:
0.28, 0.46, 0.50
Blade Pitch:
14°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
5203 ft3/min
Ceiling Fan Blade Finish:
Dark Maple
Collection:
Traditional Concept™
Color Finish Category:
Pewter Tones
Color Finish Name:
Pewter
Color Temperature:
3000
Diameter:
52 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Tinted Opal
Height:
11 in
Indoor Outdoor:
Indoor/Outdoor
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
786
Material:
Plastic
Material Type:
ABS
Number of Blades:
3
Number of Lights:
1
UL Listed:
Yes
Watts:
14 W