5-Blade Ceiling Fan with 54 in. Blade Span in Oil Rubbed Bronze
Ultra-Max™ 5-Blade Ceiling Fan with 54 in. Blade Span in Oil Rubbed Bronze
Product Details
- Ultra-Max Oil Rubbed Bronze Ceiling Fan
- 5-Blades 54" Sweep
- 14 Degree Blade Pitch
- 6" Downrod
- Universal Light Kit Adaptable (Sold Separately)
- Maximum CFM 6187
- Full Function Wall Control and Hand Held Remote Control (Incl.)
- Limited lifetime warranty
-
Green
Specifications
- AMP:
- 0.31, 0.47, 0.64
- Blade Pitch:
- 14°
- Blade Span:
- 54 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6341 ft3/min
- Ceiling Fan Blade Finish:
- Medium Maple
- Collection:
- Ultra-Max™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 54 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 12 in
- Indoor Outdoor:
- Indoor
- Number of Blades:
- 5
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Watts:
- 76.4 W