60 in. 31.2W 5-Blade Ceiling Fan in Brushed Nickel
Watt 60 in. 31.2W 5-Blade Ceiling Fan in Brushed Nickel
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 0.41
- Blade Pitch:
- 13°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6068 ft3/min
- Ceiling Fan Blade Finish:
- Savannah Grey
- Collection:
- Watt
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Control Type:
- Pull Chain
- Cord Length:
- 80 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Green Product:
- Yes, Energy Star
- Height:
- 16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Contemporary, Modern
- Material:
- Wood
- Material Type:
- Plywood
- Number of Blades:
- 5
- Power Source:
- DC
- RPM:
- 121
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 31.2 W