7 in. 100W 4-Light Bath Light in Polished Chrome with Etched Opal Glass Shade
City Square 7 in. 100W 4-Light Bath Light in Polished Chrome with Etched Opal Glass Shade
Frequently Purchased Together
Product Details
- Chrome
- Etched Opal glass
- Minka Lavery® City Square collection
- ETL listed - damp location
- Reversible
- Dimensions: 29-1/4" W x 7" H x 5" L
- Requires four 100W medium base bulbs
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- City Square
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched Opal
- Height:
- 7 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 4
- UL Listed:
- No
- Watts:
- 100 W
- Width:
- 29-1/4 in