5-1/2 in. 75W 3-Light Bath Light in Aged Patina Iron with Etched Opal Glass Shade
Compositions 5-1/2 in. 75W 3-Light Bath Light in Aged Patina Iron with Etched Opal Glass Shade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Constructed of steel, glass and stone for durable beauty
- Uses three 75-watt Xenon T4 mini-candelabra bulbs, included
- The ML 3-Light Bath Light combines travertine stone with an aged iron finish. The etched opal glass adds a brilliant splash of light.
- Instructions included for assembly and installation
- ETL listed for damp indoor locations
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Compositions
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Aged Patina Iron
- Energy Star Compliant:
- No
- Glass Type:
- Etched Opal
- Height:
- 5-1/2 in
- Light Bulb Base Type:
- Mini Candelabra E-11
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- Xenon
- Lighting Direction:
- Up Lighting
- Material:
- Glass
- Number of Lights:
- 3
- Watts:
- 75 W
- Width:
- 20 in