7-1/4 in. 100W 2-Light Bath Light in Brushed Nickel with Etched Opal Glass Shade
Harbour Point 7-1/4 in. 100W 2-Light Bath Light in Brushed Nickel with Etched Opal Glass Shade
Frequently Purchased Together
Product Details
- Brushed Nickel
- Etched Opal glass
- Minka Lavery® Harbour Point collection
- UL listed - damp location
- Reversible
- Dimensions: 11-1/4" W x 7-1/4" H x 6" L
- Requires two 100W medium base bulbs
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Collection:
- Harbour Point
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Opal
- Height:
- 7-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 11-1/4 in