60W 3-Light Candelabra E-12 Outdoor Pendant in Oil Rubbed Bronze
Haverford Grove 60W 3-Light Candelabra E-12 Outdoor Pendant in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Haverford Grove
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 13-1/2 in
- Length:
- 7-1/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Lighting Direction:
- Ambient Lighting, Up Lighting
- Lighting Style:
- Traditional, Transitional
- Material:
- Glass
- Number of Lights:
- 3
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 6.04 lb
- Width:
- 7-1/4 in