60W 4-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Oil Rubbed Bronze
Haverford Grove 60W 4-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Haverford Grove
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 10-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Crackle
- Height:
- 21-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Material:
- Aluminum, Glass
- Number of Lights:
- 4
- UL Listed:
- No
- Wall Sconce Type:
- Outdoor
- Watts:
- 60 W
- Width:
- 9 in