13W 1-Light Mini Pendant in Brushed Nickel
13W 1-Light Mini Pendant in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Etched opal glass shade provides a counterpoint to the brushed nickel finish
- Uses one 13-W GU24 CFL bulb, included
- The ML 1-Light Brushed Nickel Mini-Pendant is ideal for any decor.
- ETL listed for indoor locations
- Includes additional downrods for adjustable hanging length up to 55.75 in. max
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 4-1/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Etched Opal
- Green Product:
- Yes, Energy Star
- Height:
- 13-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- GU24
- Light Bulb Type:
- Compact Fluorescent
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 13 W