15-1/2 in. 150W 1-Light Medium E-26 Ceiling Light with Opal Glass in Polished Nickel
15-1/2 in. 150W 1-Light Medium E-26 Ceiling Light with Opal Glass in Polished Nickel
Frequently Purchased Together
Product Details
- Polished Nickel
- Opal school house glass
- Minka Lavery® collection
- Dimmable
- Dimensions: 17-1/4" W x 15-1/2" H
- Requires one 150W medium base bulb
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Energy Star Compliant:
- No
- Glass Type:
- Opal
- Height:
- 15-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 17-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A21
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 150 W
- Width:
- 17-1/4 in